Shop All Nut Setters and Bit Holders
Urrea
Nut Setter Bit, 1/4"X2-9/16"
Mfr # 10504
Zoro # G9799831
product price: $3.15
/ea
Sold in multiples of 6 for $18.90
$18.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2.28
- Material Steel
- Includes Hex drive power nut setters, 6 pieces
- For Use With Total length
- Application - Tools Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 10504
- Zoro # G9799831
- UPC # 660731600803
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 2.28 |
Details
Material | Steel |
Includes | Hex drive power nut setters, 6 pieces |
For Use With | Total length |
Application - Tools | Industrial duty |
Item | Nut setters |
Description
Industrial grade power bits. SAE 1/4” hex drive magnetic nutsetters. Opening size: 1/4”. Outer diameter: 7/16”. Body diameter: 5/16”. Total length: 2-9/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert CCMT21.51, PK10 (6998419)
- PALMGREN 4" Quick Action Vise (9612421)
- MARSHALLTOWN Safety Step Edger/Groover, 6 x 8 In, SS (4283D)
- BLAIR EQUIPMENT CO HOLECUTTER 3" (BL14684)
- URREA 1/4X2 9/16" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10520X)
- URREA 12 X 100 Mm Super Duty Magnetic Nut Setter (10212)
- URREA 1/4X2-9/16" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10504X)
- URREA 13 X 100 Mm Super Duty Magnetic Nut Setter (10213)
- URREA 16 X 100 Mm Super Duty Magnetic Nut Setter (10216)
- URREA Nut Setter Bit, 1/4"X1 7/8" (10108)
- YG-1 TOOL CO Straight Spade Drill Holder (P15304)
- Urrea Screwdrivers and Nutdrivers