Shop All Nut Setters and Bit Holders
Urrea
Nut Setter Bit, 1/4"X1-7/8" Mag
Mfr # 10576
Zoro # G9822511
product price: $2.85
/ea
Sold in multiples of 6 for $17.10
$17.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.77
- Material Steel
- Includes Hex drive power nut setters, 6 pieces
- For Use With Total length
- Application - Tools Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 10576
- Zoro # G9822511
- UPC # 660731600858
- Country of Origin Taiwan, Province of China
- Category Nut Setters and Bit Holders
Dimensions
Overall Length | 1.77 |
Details
Material | Steel |
Includes | Hex drive power nut setters, 6 pieces |
For Use With | Total length |
Application - Tools | Industrial duty |
Item | Nut setters |
Description
Industrial grade power bits. SAE 1/4” hex drive magnetic nutsetters. Opening size: 5/16”. Outer diameter: 1/2”. Total length: 1-7/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (1653502908)
- BON TOOL Bon 22-466 Resin Float, Rnd End 20" X 3 1/2" Wood Handle (22-466)
- BLACK & DECKER PIn (N020802)
- CAPRI TOOLS 18mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11918)
- URREA Nut Setter Bit, 5/16"X- 9/16" (10520)
- URREA 16 X 100 Mm Super Duty Magnetic Nut Setter (10216)
- URREA Nut Setter Bit, 1/4"X1-7/8" (10560)
- URREA 1/4X2 9/16" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10520X)
- URREA 1/4"X1-3/4" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10584X)
- URREA 13 X 100 Mm Super Duty Magnetic Nut Setter (10213)
- VIM PRODUCTS T40 Torx bit, 3/8"sq.dr.holder (PFC6T40)
- Urrea Nut Setters and Bit Holders