Shop All Hand Stamps
Urrea
Number Stamp Set, 4Mm (5/32")
Mfr # 42N4
Zoro # G9796121
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 2.76
- Includes 9 pieces of striking numbers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 42N4
- Zoro # G9796121
- UPC # 660731693942
- Country of Origin India
- Category Hand Stamps
Dimensions
Shank Length | 2.76 |
Details
Item | Number |
Material | Steel |
Includes | 9 pieces of striking numbers |
Description
Made of high carbon steel with heat treatment induction tip, wich provides high resistance to impact and deformation. Striking area with bevel edge to reduce the risk of release splinters. The set includes numbers 0-9. Numbers size: 5/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Permanent Roof Anchor 20", Single D-ring (A220330)
- SUPERGRIT 3" Stair nosing-3'0" length Black (231BF-BLA3)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYL6X001200)
- JACKSON SAFETY F50 Polycarbonate Heat-Deflecting Face Shield Windows (29088)
- URREA Number Stamp Set, 5Mm (3/16") (42N5)
- URREA Number Stamp Set, 10Mm (3/8") (42N10)
- URREA Number Stamp Set, 6Mm (1/4") (42N6)
- URREA Number Stamp Set, 8Mm (5/16") (42N8)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3-3/8" Shank L, Steel, 9271 (09271)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 1/4in H, Gothic, Steel (06092)
- YOUNG BROS STAMP WORKS Symbol Set, 1/8in H, Gothic, Steel (03053)
- Urrea Hand Stamps