Shop All Hand Stamps
Urrea
Number Stamp Set, 10Mm (3/8")
Mfr # 42N10
Zoro # G9792612
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Shank Length 2.17
- Includes 27 pieces of striking letters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 42N10
- Zoro # G9792612
- UPC # 660731693980
- Country of Origin India
- Category Hand Stamps
Dimensions
Shank Length | 2.17 |
Details
Item | Number |
Material | Steel |
Includes | 27 pieces of striking letters |
Description
Made of high carbon steel with heat treatment induction tip, wich provides high resistance to impact and deformation. Striking area with bevel edge to reduce the risk of release splinters. The set includes numbers 0-9. Numbers size: 3/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tape, Black, 6 in x 60 ft. (610)
- AVERY DENNISON Holder, Job, 12 x 9, PK10 (75009)
- 5.11 Tactical Boots, 11-1/2, R, Blk, Composite, PR (12416)
- MCR SAFETY 10 Gauge, Stretch Nylon, White, PK12 (9630XSM)
- URREA Number Stamp Set, 6Mm (1/4") (42N6)
- URREA Number Stamp Set, 8Mm (5/16") (42N8)
- YOUNG BROS STAMP WORKS Machine Made Letter Set, 3/8in H, Gothic (08271)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 5/16inH, Gothic, Steel (07092)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 O (06273 O)
- YOUNG BROS STAMP WORKS Hand Stamp, 1/2" Char. H, 7 Char. (09091 7)
- PICKARDT Steel Hand Stamp with the Grounding Symbol, 5/32" (PIC-ERD-4mm)
- Urrea Hand Stamps