Shop All Sledges
Urrea
Non-Sparking Sledge Hammer, 7.5Lb
Mfr # UH71FG
Zoro # G0279213
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 34"
- Handle Material Bronze-Aluminum
- Color Red
- Includes Hammer
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 34" |
Width | 34.25 |
Head length | 6-1/8" |
Face diameter | 2-1/8" |
Handle length | 32-1/8" |
Details
Item | Hammer |
Handle Material | Bronze-Aluminum |
Color | Red |
Includes | Hammer |
Application | Heavy duty |
Head material | Bronze-Al |
Handle material | Fiberglass handle |
Description
27 to 36 HRc hardness. Epoxy resin connection guarantees secure shafting. Resistant fiberglass handle for work in adverse conditions. Bronze-aluminum head prevents material deformations and does not spark on impact. Octagonal design decreases the load and balances the force. New handle design, with shock absorbent guard included. Head Weigth: 7.5 lb. Face diameter: 2-1/8”. Head length: 6-1/8”. Handle length: 32-1/8”. Total length: 34".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/4" DRIVE X 12MM HEX DRIVER IM (GP3912M)
- DRILL AMERICA 5/16"x6" Carbide Tipped Masonry Drill Bit (DAM6X5/16)
- TEKTON 1/2 Inch Drive x 35 mm 6-Point Impact Socket (SID22135)
- SURTEK Professional Grout Float 12X4X12 (123193)
- URREA Octagonal sledge hammer 12Lb with 36" handle (1439GFV)
- URREA Steel octogonal sledge hammer 16Lb with 36" (1440G)
- URREA Sledge rack with hammer fiberglass and american hickory handles. (RMARRUC)
- URREA Anti-vibration sledge hammers 4Lb (1435A)
- URREA Octagonal sledge hammer 2Lb with 15-1/4" handle (1433GFV)
- URREA Indestructible sledge hammers 12Lb (1439HD)
- WARWOOD TOOL 4 lb Double Face Sledge, 16 Hickory Safety Grip Handle (13442)
- Urrea Sledges