Shop All Sledges
Urrea
Non-Sparking Sledge Hammer, 7.5Lb lonh handle
Mfr # UH71FGS
Zoro # G0293658
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 20"
- Handle Material Bronze-Aluminum
- Color Red
- Includes Hammer
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 20" |
Width | 20.47 |
Head length | 6-1/8" |
Face diameter | 2-1/8" |
Handle length | 17-7/8" |
Details
Item | Hammer |
Handle Material | Bronze-Aluminum |
Color | Red |
Includes | Hammer |
Application | Heavy duty |
Handle material | Fiberglass handle |
Head material | Bronze-Al |
Description
27 to 36 HRc hardness. Epoxy resin connection guarantees secure shafting. Resistant fiberglass handle for work in adverse conditions. Bronze-aluminum head prevents material deformations and does not spark on impact. Octagonal design decreases the load and balances the force. New handle design, with shock absorbent guard included. Head Weigth: 7.5 lb. Face diameter: 2-1/8”. Head length: 6-1/8”. Handle length: 17-7/8”. Total length: 20".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 9 in 2000(TM) Linemans Plier High Leverage w/ Wire Crimper, Steel (J2000-9NECR)
- VEGA Hex T-Handle, 4 in x 2.5 mm (LTH0254)
- DRILL AMERICA #48 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD48)
- BAILEIGH INDUSTRIAL Digital Thickness Gauge, 0 to 1.000 in. (B-MEASUREDT)
- URREA Octagonal sledge hammer 16Lb with 36" handle (1440GFV)
- URREA Anti-vibration sledge hammers 4Lb (1435A)
- URREA Sledge rack with hammer fiberglass and american hickory handles. (RMARRUC)
- URREA Anti-vibration sledge hammers 3Lb (1434A)
- URREA Urrea Octagonal Sledge Hammer, 1433G, 2Lb Head, 10" Hickory Handle (1433G)
- URREA Octagonal sledge hammer 8Lb with 36" handle (1437GFV)
- WILTON Soft Face Sledge, 4 lb, 18 In, Rubber/Steel (40416)
- Urrea Hammers and Striking Tools