Shop All Sledges
Urrea
Non-Sparking Sledge Hammer, 4Lb Short handle
Mfr # UH68FG
Zoro # G0278872
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Bronze-Aluminum
- Includes Hammer
- Color Red
- Width 14.09
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 14.09 |
Face diameter | 2" |
Details
Item | Hammer |
Handle Material | Bronze-Aluminum |
Includes | Hammer |
Color | Red |
Application | Heavy duty |
Head material | Bronze-Al |
Handle material | Fiberglass handle |
Description
Short handle. 27 to 36 HRc hardness. Epoxy resin connection guarantees secure shafting. Resistant fiberglass handle for work in adverse conditions. Bronze-aluminum head prevents material deformations and does not spark on impact. Octagonal design decreases the load and balances the force. New handle design, with shock absorbent guard included. Head Weigth: 4 lb. Face diameter: 2”. Head length: 5-15/16”. Handle length: 12-5/8”. Total length: 14-3/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC IMPACT WR 3/4" SUPER H.D. 1770 FT BLBS (CP7763)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 40, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A41)
- MELIN TOOL CO End Mill, Hss, GP, Square, 19/32" x 1-3/8, Shank Dia.: 1/2" (CC-1619)
- TITAN Extension Set, 3Pc 1/2" Drive Xl (TIT42173)
- URREA Octagonal sledge hammer 16Lb with 36" handle (1440GFV)
- URREA Non-Sparking Sledge Hammer, 2Lb short handle (UH66FG)
- URREA Anti-vibration sledge hammers 3Lb (1434A)
- URREA Steel octogonal sledge hammer 4Lb with 16" handle (1435EG)
- URREA Sledge rack with hammer fiberglass and american hickory handles. (RMARRUC)
- URREA Indestructible sledge hammers 12Lb (1439HD)
- ESTWING 4 lb. Head, 16" Length Indestructible Handle Club Hammer (ECH-416X)
- Urrea Sledges