Shop All Sledges
Urrea
Non-Sparking Sledge Hammer, 2.7Lb short handle
Mfr # UH67FG
Zoro # G0277384
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Bronze-Aluminum
- Color Red
- Includes Hammer
- Width 14.33
- Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 14.33 |
Face diameter | 1-3/4" |
Details
Item | Hammer |
Handle Material | Bronze-Aluminum |
Color | Red |
Includes | Hammer |
Application | Heavy duty |
Head material | Bronze-Al |
Handle material | Fiberglass handle |
Description
Short handle. 27 to 36 HRc hardness. Epoxy resin connection guarantees secure shafting. Resistant fiberglass handle for work in adverse conditions. Bronze-aluminum head prevents material deformations and does not spark on impact. Octagonal design decreases the load and balances the force. New handle design, with shock absorbent guard included. Head Weigth: 2.75 lb. Face diameter: 1-3/4”. Head length: 5-1/4”. Handle length: 12-5/8”. Total length: 14-3/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Tradesman 1765 6-1/2in. Vise, Round Channel 360 Degree Swivel Base (28807)
- MILWAUKEE TOOL Gearcase Assy (ML14-30-0205)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 19/32 " L.170 mm (40483535)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set, SAE, 7 pcs (KTI-22970)
- URREA Octagonal sledge hammer 16Lb with 36" handle (1440GFV)
- URREA Octagonal sledge hammer 4Lb with 15-1/4” handle (1435GFV)
- URREA Sledge rack with hammer fiberglass and american hickory handles. (RMARRUC)
- URREA Urrea Octagonal Sledge Hammer, 1433G, 2Lb Head, 10" Hickory Handle (1433G)
- URREA Steel octogonal sledge hammer 4Lb with 12" handle (1435G)
- URREA Anti-vibration sledge hammers 2Lb (1433A)
- VULCAN Hammer, 16 lb Head, Sledge, Forged Milled Head, Steel Head (34501)
- Urrea Sledges