Shop All Sledges
Urrea
Non-Sparking Sledge Hammer, 15Lb
Mfr # UH73FG
Zoro # G0293843
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 34"
- Handle Material Bronze-Aluminum
- Includes Hammer
- Color Red
- Width 34.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 34" |
Width | 34.25 |
Face diameter | 2-7/16" |
Head length | 8-1/8" |
Handle length | 31-13/16" |
Details
Item | Hammer |
Handle Material | Bronze-Aluminum |
Includes | Hammer |
Color | Red |
Application | Heavy duty |
Handle material | Fiberglass handle |
Head material | Bronze-Al |
Description
27 to 36 HRc hardness. Epoxy resin connection guarantees secure shafting. Resistant fiberglass handle for work in adverse conditions. Bronze-aluminum head prevents material deformations and does not spark on impact. Octagonal design decreases the load and balances the force. New handle design, with shock absorbent guard included. Head Weigth: 15 lb. Face diameter: 2-7/16”. Head length: 8-1/8”. Handle length: 31-13/16”. Total length: 34".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Magnesium Asphalt Lute Head, 30 (GG830-01)
- DEWALT Oscillating Tool, 20V DC, Cordless, 3.2 Degrees Oscillation Angle, MAX* XR Series (DCS356B/DCB203)
- STARRETT Multi Purpose Wood And Metal Cutting, Bi-Metal Unique, Jig Saw Blades, 2" X 3/16 X .040 X 14 Tpi, 5Pk (BU214S)
- ULTRA-DEX USA Indexable Boring Bar, A08M SWLCR2, 6 in L, High Speed Steel, Trigon Insert Shape (A08M SWLCR2-281)
- URREA Steel octogonal sledge hammer 3Lb with 16" handle (1434EG)
- URREA Steel octogonal sledge hammer 10Lb with 36" handle (1438G)
- URREA Urrea Octagonal Sledge Hammer, 1435GFV, 4Lb Head, 15-1/4" Fiberglass Handle (1435GFV)
- URREA Octagonal sledge hammer 2Lb with 15-1/4" handle (1433GFV)
- URREA Steel octogonal sledge hammer 8Lb with 36" handle (1437G)
- URREA Octagonal sledge hammer 12Lb with 36" handle (1439GFV)
- JACKSON PROFESSIONAL TOOLS Jackson Professional Tools 027-2001300 30 Inch Hickory 6-8# Sledgehandle (027-2001300)
- Urrea Hammers and Striking Tools