Shop All Sledges
Urrea
Non-Sparking Sledge Hammer, 10Lb
Mfr # UH72FG
Zoro # G0279204
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 34"
- Handle Material Bronze-Aluminum
- Color Red
- Includes Hammer
- Width 34.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 34" |
Width | 34.25 |
Face diameter | 2-7/32" |
Head length | 7-3/16" |
Handle length | 32-1/32" |
Details
Item | Hammer |
Handle Material | Bronze-Aluminum |
Color | Red |
Includes | Hammer |
Application | Heavy duty |
Head material | Bronze-Al |
Handle material | Fiberglass handle |
Description
27 to 36 HRc hardness. Epoxy resin connection guarantees secure shafting. Resistant fiberglass handle for work in adverse conditions. Bronze-aluminum head prevents material deformations and does not spark on impact. Octagonal design decreases the load and balances the force. New handle design, with shock absorbent guard included. Head Weigth: 10 lb. Face diameter: 2-7/32”. Head length: 7-3/16”. Handle length: 32-1/32”. Total length: 34".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Steel, Sash Balance Rivet Setting Tool Single Pack (H 3740)
- MORSE Reciprocating Blade, RECIP BIM MET, PK50, 50 PK (RB614T50)
- STANLEY ENGINEERED FASTENING Rivet Nut Tool, 6/32, 8/32, 10/24&1/4 In (PNT110-I)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 3.3mm (47953)
- URREA Octagonal sledge hammer 3Lb with 15-1/4” handle (1434GFV)
- URREA Urrea Octagonal Sledge Hammer, 1435GFV, 4Lb Head, 15-1/4" Fiberglass Handle (1435GFV)
- URREA Octagonal sledge hammer 10Lb with 36" handle (1438GFV)
- URREA Octagonal sledge hammer 12Lb with 36" handle (1439GFV)
- URREA Indestructible sledge hammers 12Lb (1439HD)
- URREA Non-Sparking Sledge Hammer, 15Lb (UH73FG)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 12 In, Aluminum (AM1ZNAG)
- Urrea Sledges