Shop All Screwdrivers
Urrea
Non-Sparking Screwdriver, #3 X 12" Phillips type.
Mfr # UH9686
Zoro # G9831499
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Length 17"
- Overall Length 12"
- Includes Screwdriver
- Material Steel
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UH9686
- Zoro # G9831499
- UPC # 660731691818
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 17" |
Overall Length | 12" |
Tip size | PH3 |
Details
Item | Screwdriver |
Includes | Screwdriver |
Material | Steel |
Color | Amber |
Features | Bronze-Aluminum Alloy. High-resistance amber PVC handle. Tools recommended for 1, 2, 21 or 22 Ex zones. Tip´type: Phillips. Shank type: Round shank. Bit size: PH3. Exposed length: 12". Total length: 17". |
Primary Application | Heavy duty |
Shank Shape | Round shank |
Tip type | Phillips |
Description
Bronze-Aluminum Alloy. High-resistance amber PVC handle. Tools recommended for 1, 2, 21 or 22 Ex zones. Tip ́type: Phillips. Shank type: Round shank. Bit size: PH3. Exposed length: 12". Total length: 17".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS. 6pc Set BallDrv ScwDrs 155M (BND10686)
- ONSRUD 1/2" One Flute Routing End Mill Plunge Point 3-1/2"L (63-740)
- WILTON Replacement Vise Jaw, Copper, 6-1/2 in, Pr (404-6.5)
- WIHA 5 Piece Metric T-Shape Hex Key Set, 33478 (33478)
- URREA 1000V Trimaterial screwdriver 3/32" cabinet tip (9713T)
- URREA Cushion Grip Screwdriver, Ph #2 1/4X6" Phillips (9485)
- URREA Amber Screwdriver, Ph#0 1/8X8" Phillips (9689)
- URREA Cushion Grip Screwdriver 1/4X4 slotted (9404)
- URREA Bimaterial Screwdriver, 3/16X4" Slotted (8602)
- URREA Bimaterial Screwdriver, 3/16X3" Phi #1 (8682)
- POWERBUILT #2 X1-1/2" Phillips Screwdriver(Inj Hndl) (646142)
- Urrea Screwdrivers