Shop All Screwdrivers
Urrea
Non-Sparking Screwdriver, #2 X 10" Phillips type
Mfr # UH9687
Zoro # G9844561
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 14-3/8"
- Overall Length 10"
- Includes Screwdriver
- Color Amber
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UH9687
- Zoro # G9844561
- UPC # 660731691801
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 14-3/8" |
Overall Length | 10" |
Tip size | PH2 |
Details
Item | Screwdriver |
Includes | Screwdriver |
Color | Amber |
Material | Steel |
Shank Shape | Round shank |
Features | Bronze-Aluminum Alloy. High-resistance amber PVC handle. Tools recommended for 1, 2, 21 or 22 Ex zones.Tip type: Phillips. Shank type: Round shank. Bit size: PH2. Exposed length: 10". Total length: 14-3/8". |
Primary Application | Heavy duty |
Tip type | Phillips |
Description
Bronze-Aluminum Alloy. High-resistance amber PVC handle. Tools recommended for 1, 2, 21 or 22 Ex zones.Tip type: Phillips. Shank type: Round shank. Bit size: PH2. Exposed length: 10". Total length: 14-3/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Radius Gage Set, 0.010-0.500, 26 Leaves (186-906)
- CRESCENT NICHOLSON 4-IN-HAND RASP AND FILE (AC7-TZ)
- WILTON Work Positioner, Midget (345)
- CLEVELAND 1-8 NC GH4 4FL TPR 1001TN TIN TAP (C83800)
- URREA Amber Screwdriver 5/16X6" slotted (9806)
- URREA Screwdriver, Std 1/4X1-1/2" Red (9652R)
- URREA Screwdriver, Ph#3 5/16X6 Red (9686R)
- URREA Amber Screwdriver 1/4X12" Cabinet (9642)
- URREA ESD Bimaterial Precision Screwdriver, Torx T6 (9514B)
- URREA 1000V R-series screwdriver Ph#1 (9701)
- GREAT NECK T20 x 4 Inch Star Round Shank Screwdriver (73220)
- Urrea Screwdrivers and Nutdrivers