Shop All Screwdrivers
Urrea
Non-Sparking Screwdriver, 1/4" X 10" Slotted type
Mfr # UH9616
Zoro # G9805529
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Length 14-3/8"
- Overall Length 10"
- Includes Screwdriver
- Primary Application Heavy duty
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UH9616
- Zoro # G9805529
- UPC # 660731691795
- Country of Origin Mexico
- Category Screwdrivers
Dimensions
Shank Length | 14-3/8" |
Overall Length | 10" |
Tip size | 1/4" |
Details
Item | Screwdriver |
Includes | Screwdriver |
Primary Application | Heavy duty |
Color | Amber |
Material | Steel |
Shank Shape | Round shank |
Features | Bronze-Aluminum Alloy. High-resistance amber PVC handle. Tools recommended for 1, 2, 21 or 22 Ex zones. Tip type: Slotted. Shank type: Round shank. Bit size: 1/4". Exposed length: 10". Total length: 14-3/8". |
Tip type | Slotted |
Description
Bronze-Aluminum Alloy. High-resistance amber PVC handle. Tools recommended for 1, 2, 21 or 22 Ex zones. Tip type: Slotted. Shank type: Round shank. Bit size: 1/4". Exposed length: 10". Total length: 14-3/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (4LYK1)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 3 Flutes (313543)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 10-32 Nf (95007)
- URREA 1000V Bimaterial screwdriver 1/4" flat tip (9716B)
- URREA Striking Bimaterial Screwdriver, 3/8"X12" slotted type. (9112G)
- URREA Bimaterial Screwdriver, T10 Torx (8310W)
- URREA ESD Bimaterial Precision Screwdriver 3/64" Slotted type. (9503B)
- URREA Screwdriver, Std 5/16X6 Red (9606R)
- URREA Ph 1-2 x 4-3/3" Phillips tip Offset Screwdriver (34 1/4)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 1/8 in Round (S-54)
- Urrea Screwdrivers and Nutdrivers