Shop All Ball Peen Hammers
Urrea
Non-Sparking Ball Pein Hammer, 25 Oz
Mfr # UH02FG
Zoro # G0293457
product price: $81.95
/ea
Free Shipping & Returns
$81.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Color Red
- Overall Length 12-1/2"
- Application Heavy duty
- Head Material Bronze-Aluminum
- Overall Width 4.53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UH02FG
- Zoro # G0293457
- UPC # 660731673487
- Country of Origin Mexico
- Category Ball Peen Hammers
Dimensions
Overall Length | 12-1/2" |
Overall Width | 4.53 |
Face diameter | 1-25/32" |
Head length | 3-1/16" |
Details
Item | Hammer |
Handle Color | Red |
Application | Heavy duty |
Head Material | Bronze-Aluminum |
Handle material | Fiberglass handle |
Description
Non-Sparking Ball Pein Hammers. Epoxy resin connection guarantees secure shafting. Bronze-aluminum cast head allows it to be used close to equipment sensitive to magnetism. Fiberglass handle with rubber grip minimizes the vibration felt on hands. New handle design, with shock absorbent guard included. Head weigth: 25 oz. Face diameter: 1-25/32". Head length: 3-1/16”. Handle length: 77.7”. Total length: 12-1/2”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Triangle Turning Insert, Triangle, 3/8 in, TNMG, 0.8 mm, Carbide (TNMG160408-MP3 WPP10S)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 9/16" 6 pt SAE Socket, 6 Points (45118)
- BON TOOL Bon 11-436 Mortar Hoe, 7", 60" Wood Handle (11-436)
- DEWALT Cordless Drill, 1,500 RPM, Keyless, 12V DC (DCD703F1)
- URREA Spare american hickory handle for ball pein hammers 14" (CAB2UH)
- URREA Short black ball pein hammer, fibberglass handle 32Oz (1332FVS)
- URREA Polished ball pein head hammer 32 oz (1332P)
- URREA Polished ball pein head hammer 16 Oz (1316P)
- URREA Polished ball pein head hammer 48 Oz (1348P)
- URREA Polished ball pein head hammer 24 Oz (1324P)
- STAR ASIA 16 Oz. Ball Pein Hammer (63316)
- Urrea Ball Peen Hammers