Shop All Grease and Oil Pump Accessories
Urrea
Needle nozzle for grease pump
Mfr # 23602
Zoro # G9701402
Sold in multiples of 6 for $53.94
$53.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4.53
- Color Silver
- Overall Width 1.77
- For Use With 2364, 2365, 2366, 2367, 2368 and 2369
- Includes Grease pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 23602
- Zoro # G9701402
- UPC # 660731693706
- Country of Origin India
- Category Grease and Oil Pump Accessories
Dimensions
Overall Length | 4.53 |
Overall Width | 1.77 |
Details
Item | Needle |
Color | Silver |
For Use With | 2364, 2365, 2366, 2367, 2368 and 2369 |
Includes | Grease pump |
Application | Industrial duty |
Material of Construction | Steel |
Description
Needle length: 1.1/2”. Needle diameter: 5/32”. Tip diameter: 3/64”. Needle design allows operator to contact flush on hard to reach hydraulic type fittings in inaccesible areas. Used for dispensing a finel line of grease. To be used with: 2364, 2365, 2366, 2367, 2368 and 2369.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Check Valve (1312100172)
- COILHOSE PNEUMATICS Air Tool Lubricant 128 oz. (CO ATL128)
- WEATHERHEAD Fitting C5205X4X6 1/4In Tubex3/8In Pipe (C5205X4X6)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 26'' (3L260)
- LINCOLN Rigid Extension Adapter, Flexible, 13 In. (5858)
- WESTWARD Grease Gun Swivel, 90 Deg., 1/8 In. (21EM18)
- WESTWARD Grease Gun Swivel, 90 Deg., 1/4 In. (21EM19)
- ZORO SELECT Oil Control Gun, Digital, 750 psi (55GU72)
- LINCOLN Regulator Kit (275638)
- WESTWARD Drive Fitting Installation Tool, Angle (52NZ98)
- LUBESITE Oiler Brush, Flat (803-11)
- Urrea Grease and Oil Pump Accessories