Shop All Pipe & Tubing Cutters
Urrea
Multilayer type PVC pipe cutter 1"
Mfr # 332
Zoro # G0294008
product price: $73.95
/ea
$73.95
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
- Brand Urrea
- MFR # 332
- Zoro # G0294008
- UPC # 660731904932
- Country of Origin Spain
- Category Pipe & Tubing Cutters
Description
For cuts in pipes PVC, CPVC, PP, PEX, PE, multilayer tubes up to 26 mm. Easy, fast and precise cutting with mínimum effort. Turning system with steel bushing. Locking system with one hand. Bimaterial TPR and shockproof handle. Magnesium alloy die-cast. Stainless steel blade with PTFE coating. Cut diameter: 1". Total length: 7-1/3". Scissor thickness: 1/19". Blade thickness: 2-1/6". Auto-retractable blade system. Pipe material that can be cut: PE, PVC, PP, PEX, CPVC.
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
- BRASSCRAFT AERTR ADPTR 15/16""FX3/4M (SF0016X)
- MOEN 8-Function 7in Diameter Showerhead with Handshower in Chrome (220C2)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, C, 4" Coupler x 4" Hose Shank (BULK-CGF-31)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 200psi (6010DCM01-KM-200)
- URREA Quick adjust pipe cutter 1/8” to 1-1/8” (350)
- URREA Heavy duty chain pipe cutter 1/2"-2-1/2" (4186)
- URREA Heavy duty chain pipe cutter 3/4” - 4-1/2” (4182)
- URREA Quick adjust pipe cutter 1/8” to 1-3/8” (350P)
- URREA Quick adjust pipe cutter 1/8” to 5/8” (348)
- WARWICK HANGER 3/8 in. Copper Plated Malleable Iron Split Ring Hanger (2100-1)
- GENERAL WIRE SPRING General Wire MRCS 4 Piece Cutter Set for Mini-Rooter & Mini-Rooter XP Machines (MRCS)
- Urrea Plumbing Tools