Shop All Snips
Urrea
Multi-purpose aviation snips.
Mfr # 303U
Zoro # G9844780
product price: $25.85
/ea
Sold in multiples of 3 for $77.55
$77.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Width 3.15
- Length 10.0410"
- Application Heavy duty
- Includes Aviation tin snips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3.15 |
Length | 10.0410" |
Cutting Length | 1-3/4" |
Folding Depth | 0.98 |
Details
Material | Steel |
Application | Heavy duty |
Includes | Aviation tin snips |
Item | Snips |
Handle Color | Red |
Handle color | Red |
Description
These snips are ideal for long and quick cuts. They cut up to 20 gauge steel sheets. Thanks to their design and materials used they also cut through other materials like paper, plastic, foam sheet, aluminum, vinyl and much more. Compound action muiltiplies the force of your hand. Lock keeps snips closed for safe storage. Raised guard on handles for hand protection. Length: 10". Length cut: 1-3/4”. Handle color: Red.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Setting Ring, 5.5mm (177-263)
- EAZYPOWER Brad Point Drill Bit, HSS, 3/8 in. (30039)
- VERMONT GAGE Pin Gage, Minus, 0.064 In, Black (911206400)
- MITUTOYO Friction Cap (200159)
- URREA Cutting Tin Snips 12-3/4 In Lg (322G)
- URREA Urrea Tin Snips, 324G, 4" Straight Cut, 14" Long (324G)
- URREA Snips, Right, Steel (303RS)
- URREA Universal bulldog aviation snip (303B)
- URREA Cutting Tin Snips 10 In Lg (320G)
- URREA Aviation Tin Snips Set 3Pc (30301)
- IRWIN Snips Aviation Left And (2073111)
- Urrea Snips