Shop All Tool Chests & Cabinets
Urrea
MP-Series Roller Cabinet, 5 Drawer, Red, Steel, 28-1/2 in W x 40-1/2 in D x 22 in H
Mfr # MP28M5
Zoro # G9835139
product price: $2,919.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,919.99
Free 30-Day Returns
Key Features
- Number of Drawers 5
- Color Red
- Material Steel
- Includes Roller gabinet with drawers
- Features 28 in, 5-drawer Mega-duty roller cabinet, MP-series in red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # MP28M5
- Zoro # G9835139
- UPC # 660731627435
- Country of Origin Spain
- Category Tool Chests & Cabinets
Dimensions
Width | 28-1/2 in |
Depth | 40-1/2 in |
Height | 22 in |
Details
Item | Roller Cabinet |
Number of Drawers | 5 |
Color | Red |
Material | Steel |
Includes | Roller gabinet with drawers |
Features | 28 in, 5-drawer Mega-duty roller cabinet, MP-series in red |
Series | MP-Series |
Description
The URREA 28 in, 5-drawer Mega-duty roller cabinet MP-series is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This cabinet features a heavy-duty tubular push handle, sealed ball-bearing drawer glides and a standard security lock and key. With auto locking drawer system that keeps drawers closed while in motion. Heavy-duty 5" x 1-1/4" casters with 330 lb (150 kg) weigth capacity per caster. Anti rollover system: for better safety, only one drawer can be opened at a time, to avoid tipping or rollover accidents to the organizer. 5 dots security lock and key for better security. Each drawer opens completely to find tools. 18 gauge sheet steel for frame. 20 gauge sheet steel for drawers. 40-1/2" x 22" x 28-1/2". With 5 drawers of 24" x 17-23/32" x 5-29/32". 220 lb loading capacity by drawer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1663500)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (11705)
- BUCKET BOSS Bucket Bag, Tool Organizer, Bucket, 58 Pocket, 600 Poly Ripstop Fabric, 58 Pockets (10056)
- SK PROFESSIONAL TOOLS 1/2 in Drive Hex Socket SAE 3/8 in Tip, 7 5/8 in L (41262)
- URREA HD-Series Roller Cabinet, 8 Drawer, Red, Steel, 35 in W x 36 in D x 18 in H (HD38M8)
- URREA Roller Cabinet, 6 Drawer, Red, Steel, 27 in W x 37 in D x 18 in H (X27M6)
- URREA EX-Series Roller Cabinet, 5 Drawer, Red, Steel, 22-1/2 in W x 33-1/2 in D x 18 in H (EX27M5)
- URREA Roller Cabinet, 7 Drawer, Red, Steel, 27 in W x 39 in D x 18 in H (X27M7)
- URREA Service Box, 6 Drawer, Red, 30 in W x 21 in D x 20 in H (JSB306)
- URREA Tool Utility Cart, 5 Drawer, Red, Steel, 30 in W (X30U5)
- BETA C41H Tool Cart, 3 Drawer, Orange, Sheet Metal, 21 in W x 13 in D x 36 in H (C41 H)
- Urrea Tool Chests & Cabinets