Shop All Air Grinders
Urrea
Mini grinder with accessories.
Mfr # UP860K
Zoro # G0334364
product price: $84.25
/ea
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Plastic case with 7 pieces
- Overall Length 8.98
- Housing Material Plastic
- Width 8.11
- For Use With Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # UP860K
- Zoro # G0334364
- UPC # 660731629873
- Country of Origin Mexico
- Category Air Grinders
Dimensions
Overall Length | 8.98 |
Width | 8.11 |
Details
Item | Set |
Includes | Plastic case with 7 pieces |
Housing Material | Plastic |
For Use With | Heavy duty |
Number of Pieces | 7 |
Description
Convenient protective plastic box allows easy transport. Mini grinder with accessories. Presentation: Plastic case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/8" 12 pt SAE Socket, 12 Points (40812)
- KRAFT TOOL Half Round Convex Sled Runner, 14" x 1/2 (BL215PF)
- KANT-TWIST Kant-Twist Lever Clamp, Stainless Steel (K060TSD)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13X60, D1= 50, External Thread, Steel, Black Plastic, Cap Yellow (K0155.4A57X60)
- URREA Heavy duty mini air grinder 1/4” collet 25,000 rpm (UP876)
- URREA Heavy duty mini air grinder 3/8" chuck (UP871)
- URREA Heavy duty mini angled air grinder 1/4” collet 25,000 rpm (UP875)
- URREA Heavy duty mini air grinder 1/4” collet 22,000 rpm (UP860)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 12,000 RPM, 0.8 hp (CP9121BR)
- DYNABRADE 7 Degree Offset Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM (52206)
- DYNABRADE Die Grinder, 1/4 in NPT Female Air Inlet, 6 mm Collet, Medium Duty, 18,000 RPM, 0.3 hp (DGR32)
- Urrea Air Grinders