Shop All Ratcheting Wrenches
Urrea
Metric Spline reversible ratcheting wrench sets (12 pieces).
Mfr # JLMC12MR
Zoro # G9740060
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Wrench set, 12 pieces
- Length 8.27 in
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # JLMC12MR
- Zoro # G9740060
- UPC # 660731603521
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Length | 8.27 in |
Details
Material | Steel |
Includes | Wrench set, 12 pieces |
Item | Wrench set |
Number of Pieces | 12 |
Description
URREA JLMC12MR Metric Spline reversible ratcheting wrench sets are the perfect tools for your job. The set comes with 12 pieces, including 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm and 19 mm sizes. These wrenches exceed ASME B107.100 standard and are spline reversible ratcheting wrench. URREA JLMC12MR Metric Spline reversible ratcheting wrench sets are something you'll want to equip yourself with.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute Carbide Square Single-End High-Perf End Mill for Alum CTD CEM-AM2-ZN ZrN 1/4x1/4x3/4x2-1/2 (C84005)
- MICRO 100 Brazed Tool Bit, FRT, 3.5 In L, 1/2 In W (FRT-8)
- CENTURY DRILL & TOOL 23/64" Black Oxide Jobber Length Drill Bit (24223)
- MARTIN TOOLS Hammer Sledge 10 Lb W/32" Hickory Hndl (MTS8410H)
- URREA 5/8" Extralong comb wrench (1220L)
- URREA SAE flex combination Ratcheting wrench set (7 pieces). (12MF7)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 13 Mm X 14 Mm opening size. (1194M)
- URREA Heavy-duty 12-Point ratcheting Box-end Wrench, 24Mm opening size. (WER24M)
- URREA 7/8" Extralong comb wrench (1228L)
- URREA Ratchet Wrench, 15Mm Spl Comb (1215MCMR)
- CAPRI TOOLS 100-Tooth 13/16 in Ratcheting Combination Wrench (CP11611)
- Urrea Wrenches