Shop All Ratcheting Wrenches
Urrea
Metric flexible ratcheting locking system wrench set (12 pieces).
Mfr # 12MF12M
Zoro # G9713153
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 8.27 in
- Includes Wrench set, 12 pieces
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 12MF12M
- Zoro # G9713153
- UPC # 660731691917
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Length | 8.27 in |
Details
Material | Steel |
Includes | Wrench set, 12 pieces |
Item | Wrench set |
Number of Pieces | 12 |
Description
Set of 12 pieces. Ratchet with 72 teeth and 5 ° recovery angle for hard to reach places. Wrenches sizes included: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Stub Mill Holder, CAT50, 6.28in. Length (C5002-1250-6.28)
- KAPRO 771M TWIN Magnetic Heavy Duty Toolbox Level 6" (771-42X-6)
- KIPP Adjustable Handle, Size: 4 M10X40 Zinc, Black Satin, Comp: Steel (K0116.4101X40)
- MICRO 100 Carb End Mill, 4.00mm, 3FL, CC, Uncoated (GEMM-040-3)
- URREA Ratchet Wrench, 5/8" Spl Comb (1220CMR)
- URREA Combination Ratchet Wrench, 3/4". (1224CM)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 10X11Mm opening size. (1192MA)
- URREA Combination Ratchet Wrench, 7/16". (1214CM)
- URREA Combination Ratchet Wrench, 1-1/8". (1236CM)
- URREA 12-Point Flat Ratcheting Box-End Wrench, 13 Mm X 14 Mm opening size. (1194M)
- WILLIAMS Williams Ratcheting Box Wrench, 1/4" x 5/16" (RBO-810)
- Urrea Ratcheting Wrenches