Shop All Impact Sockets
Urrea
Metric 6-point 1/2" drive impact socket
Mfr # 741921MT
Zoro # G9835364
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Number of Points 6
- For Use With Pneumatic Spray Guns, Length Stilt or Normal Stilt Guns
- Output Drive Type Square
- Output Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 741921MT
- Zoro # G9835364
- UPC # 660731619706
- Country of Origin Mexico
- Category Impact Sockets
Dimensions
Output Drive Size | 1/2" |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
For Use With | Pneumatic Spray Guns, Length Stilt or Normal Stilt Guns |
Output Drive Type | Square |
Description
Thin wall for wheels where the accommodation of studs is too narrow. Can be used with pneumatic spray guns Length stilt or normal stilt guns, but with impact extensions. Opening size (B1): 19mm. Opening size (C1): 21mm. Length: 3".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Full Polish Angle Open-End Wrench - 1-5/16" (J3142)
- WESTWARD Box End Wrench, 17 x 19mm, 12 in. L (5MR04)
- WESTWARD Combination Wrench Set, SAE, 1/4 in to 1 1/4 in Head Sizes, 6 Points, 18-Piece (54DF96)
- BONDHUS Hex T-Handle 3.0Mm (16456)
- URREA 1/2" drive 6-pt thin-wall deep impact socket 7/16" (7314HD)
- URREA 1/2" drive, 6-point short impact socket 1" (7432H)
- URREA 3/4" drive 6-point short impact socket 3/4" (7512)
- URREA 1" Drive 12-Point Short Impact Socket 1-1/2" (10024T)
- URREA 3/4" drive 6-point short impact socket 1-3/4" (7528)
- URREA 1" Drive 6-Point Deep Impact Socket 1-3/8" (10022L)
- WESTWARD 1/4 in Drive Flex Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (4LYD7)
- Urrea Impact Sockets