Shop All Nut Driver Sets
Urrea
Metri nut driver, Set of 7 Pieces
Mfr # 9230M
Zoro # G9799131
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Nut driver sets, 7 pieces
- Number of Pieces 7
- Width 3.15
- Color Amber
- Length 13.39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 9230M
- Zoro # G9799131
- UPC # 660731622287
- Country of Origin Mexico
- Category Nut Driver Sets
Dimensions
Width | 3.15 |
Length | 13.39 |
Depth (In.) | 2.17 |
Height (In.) | 2.17 |
Details
Includes | Nut driver sets, 7 pieces |
Number of Pieces | 7 |
Color | Amber |
Material | Steel |
Item | Sets, 7 pieces |
Application - Tools | Heavy duty |
Description
Set of 7 pieces. High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Nutdriver sizes: 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS KG1 Chuck Key (JCM14273AP)
- PROTO Cold Chisel, 1/2 In. x 6-13/16 In. (J86012)
- DYNAMIC Tools 36 Piece Screwdriver & Bit Set, Comfort Grip Handles (D062505)
- EXCELTA Tweezer, Flat, 4-3/4 in. L, SS, 1/16 in. Tip (2A-SA)
- URREA Metric Nut driver, Set of 9 Pieces (8200M)
- URREA Metric nut driver, Set of 11 Pieces (9231M)
- URREA SAE Nutdriver, Set of 6Pieces (8200)
- URREA SAE colored nut driver, Set of 6 Pieces (9200B)
- URREA SAE colored nut driver, Set of 10 pieces (9201B)
- MOODY TOOL Phillips Driver Set w/Fixed ESD, 4 Pc (58-0338)
- SUNEX SAE Impact Hex Driver Set, 1/2", 10 pcs. (2638)
- Urrea Nut Driver Sets