Shop All Hex Keys
Urrea
Metal case folding SAE from 5/64” to 1/4” hex keys
Mfr # 4993
Zoro # G9830482
$7.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Includes Folding hex key set, 9 pieces
- Height 8.46 in
- Length 0.98 in
- Weight 0.51 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 8.46 in |
Length | 0.98 in |
Details
Handle Material | Steel |
Includes | Folding hex key set, 9 pieces |
Weight | 0.51 lbs |
Application | Industrial duty |
Handle Color | White |
Number of Pieces | 9 |
Item | Hex key set |
Description
Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry offering perfect coupling. Metal case advantages: Greater resistance and durability. The case can be used as support point to apply greater torque. Light & durable handle. Exceed ASME B18.3 & ISO 2936L Standards. The set includes the following tip sizes: 5/64”, 3/32”, 7/64”, 1/8”, 9/64”, 5/32”, 3/16”, 7/32”, 1/4”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGE KNIVES Compact Tactical Folder Knife w/ Partially Serrated Stainless Blade (SK-800)
- KRAFT TOOL Repl Floor Scraper Blade, Flexible, 14", SS (CC207)
- ZORO SELECT Threaded Shank Drill Bit, #30, OAL 9/16, M2 (16W696)
- RIDGID Motor, 120V 60 Hz, with Capacitor (26237)
- URREA Heavy-duty SAE L-type hex key set 13Pc (4972RHD)
- URREA 3/16" Industrial grade long L-type Hex Key (49-3/16L)
- URREA 1/4" Vinyl Grip T-Handle 6" Hex key (46416G)
- URREA 1-1/2" Industrial grande short L-type SAE Hex Key (49-1-1/2)
- URREA 4 Mm Industrial grade ball end L-type Hex Key (49-4BP)
- URREA 3 Mm Industrial grade ball end L-type Hex Key (49-3BP)
- GRAY TOOLS 4mm T-handle S2 Hex Key, 1000V Insulated (67604-I)
- Urrea Hex Keys