Shop All Hex Keys
Urrea
Metal case folding Metric from 3 mm to 10 mm hex keys
Mfr # 4973
Zoro # G9806210
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Includes Metric from 3 mm to 10 mm folding hex key set, 6 pieces
- Application Industrial duty
- Weight 0.88 lbs
- Height 1.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1.26 in |
Length | 8.43 in |
Details
Handle Material | Steel |
Includes | Metric from 3 mm to 10 mm folding hex key set, 6 pieces |
Application | Industrial duty |
Weight | 0.88 lbs |
Number of Pieces | 6 |
Item | Hex key set |
Handle Color | White |
Description
Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry offering perfect coupling. Metal case advantages: Greater resistance and durability. The case can be used as support point to apply greater torque. Light & durable handle. Exceed ASME B18.3 & ISO 2936L Standards. The set includes the following tip sizes: 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEDARBERG 1/2″ OPTI ARM, PLASTIC CLIP, MAGNETIC BASE (8550-250)
- COLLINS AXE WRECKING BAR 3/4"" X 24"" (BU-60-C/32456)
- ALLPAX O-Ring Extractor, Packing Hook, 6-1/4" L (AX1231)
- ASSENMACHER SPECIALTY TOOLS SKT T-30 TAMPER PROOF TORX (AH3000 T-30)
- URREA 7/32" Industrial grade long L-type Hex Key (49-7/32L)
- URREA 5/32" Industrial grade ball end L-type Hex Key (49-5/32BP)
- URREA 5/32" Industrial Grande SAE Long L-Type Hex Key (49-5/32L)
- URREA 14 Mm Industrial grade ball end L-type Hex Key (49-14BP)
- URREA Heavy-duty SAE L-type hex key set 13Pc (4972RHD)
- URREA Bimaterial handle folding Torx Tamper-proof from T10 to T40 (4977TXT)
- EKLIND Torx(R) Plain Torx(R) Key, T45 Tip Size, 3 1/4 in Long, 1 1/8 in Short (16845)
- Urrea Hex Keys