Shop All Hex Keys
Urrea
Metal case folding Metric from 1.5 mm to 6 mm hex keys
Mfr # 4974
Zoro # G9829240
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Includes Metric from 1.5 mm to 6 mm folding hex key set, 7 pieces
- Weight 0.32 lbs
- Height 1.38 in
- Application Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1.38 in |
Length | 10.24 in |
Details
Handle Material | Steel |
Includes | Metric from 1.5 mm to 6 mm folding hex key set, 7 pieces |
Weight | 0.32 lbs |
Application | Industrial duty |
Number of Pieces | 7 |
Handle Color | White |
Item | Hex key set |
Description
Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry offering perfect coupling. Metal case advantages: Greater resistance and durability. The case can be used as support point to apply greater torque. Light & durable handle. Exceed ASME B18.3 & ISO 2936L Standards. The set includes the following tip sizes: 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Collet (763619-3)
- XCELITE Phillips #2 Round (X1020N)
- KO-KEN Socket 10mm 6 Point 50mm Slide Magnet 3/8 Sq. Drive (13300XG-10)
- KLEIN TOOLS SAE L-Shape Hex Key, 3/32" Tip Size (LL6)
- URREA 3/16" Industrial grade long L-type Hex Key (49-3/16L)
- URREA 1/16" Industrial grade ball end L-type Hex Key (49-1/16BP)
- URREA Metal case folding SAE from 3/16” to 3/8” hex keys (4994)
- URREA Bimaterial handle folding SAE and metric hex key set 16Pc (49816)
- URREA Hex Key T-Hdle 6"4 Mm (46514GP)
- URREA Metal case folding Torx® from T10 to T40 hex keys (4979TX)
- EKLIND SAE Plain Hex Key, 7/64" Tip Size, 2 1/8 in Long, 45/64 in Short, 10 PK (16107)
- Urrea Wrenches