Shop All Impact Socket Adapters
Urrea
Metal ball impact adapter 3/4"Fx1"M
Mfr # 7655B
Zoro # G9830771
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- For Use With Dice And Accessories
- Output Drive Size 3/4" F x 1" M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 7655B
- Zoro # G9830771
- UPC # 660731901955
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Output Drive Size | 3/4" F x 1" M |
Details
SAE or Metric | SAE |
For Use With | Dice And Accessories |
Item | Adapter |
Description
The URREA 7655B Metal ball impact adapter has a spring-loaded ball drive, through-hole drive, o-ring and pin needed. This metal impact socket adapter features a spring-loaded ball drive that makes it possible to use sockets with 3/4" female drives on any 1" male fastener. It also includes a through hole drive and an o ring for increased retention and stability. When you need the URREA 7655B Metal ball impact adapter, you can rely on Toolbarn to provide you with the best product at the best price.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5/8-11 X 6" T-Slot Bolt (3900-1284)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3044R)
- VERMONT GAGE Pin Gage, Plus, 0.109 In, Black (911110900)
- MARSHALLTOWN Trwl Margn Cs 5 in.Lx1-1/2 in. (934)
- URREA 1" Drive Impact adaptor SAE (10004)
- URREA Through-hole impact adapter 1"Fx3/4"M (7656)
- URREA Spring-loaded pin drive impact adaptor 1/2"F X 3/4"M (7652)
- URREA Spring-loaded pin drive impact adaptor 1/2"F X 3/8"M (7651)
- URREA Through-hole impact adapter 1"Fx1-1/2"M (15007)
- URREA Spring-loaded pin drive impact adapter 3/4"Fx1/2"M (7653)
- STEELMAN 3/4" Drive (F) to 1/2" Drive (M) Friction Ball Reducer Adapter (79363)
- Urrea Impact Socket Adapters