Shop All Impact Socket Adapters
Urrea
Metal ball impact adapter 1"Fx1-1/2"M
Mfr # 15007B
Zoro # G9832619
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 3-1/2"
- Output Drive Size 1" F x 1-1/2" M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 15007B
- Zoro # G9832619
- UPC # 660731901962
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Overall Length | 3-1/2" |
Output Drive Size | 1" F x 1-1/2" M |
Details
SAE or Metric | SAE |
Item | Impact adaptor |
Description
This URREA 15007B Metal ball impact adapter is the versatile tool you need. The adaptor is an essential for any job that requires a number of different drive sizes and types. It features a spring-loaded pin drive, spring-loaded ball drive, through-hole drive, o-ring and pin needed. You can use it on projects requiring 1"Fx1 1/2"M drives with this adaptor that measures 3 1/2". This URREA 15007B Metal ball impact adapter has all the qualities you want in your equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .4510 HSS Straight Shank Chucking Reamer (DWRR.4510)
- BOSCH Impact Drill Bit, 1/4" Size, 4-3/4" L (BL2143IM)
- BOSCH Oscillating Tool Blade, PK10 (OSL134C-10)
- KIPP Tension Lever, 3/8-16 Internal Thread, 20 Deg. Adjustable (K0108.1A41)
- URREA Through-hole impact adapter 1"Fx3/4"M (7656)
- URREA Through-hole impact adapter 1"Fx1-1/2"M (15007)
- URREA Spring-loaded pin drive impact adapter 3/4"Fx1/2"M (7653)
- URREA 1" Drive Impact adaptor SAE (10004)
- URREA Spring-loaded pin drive impact adaptor 1/2"F X 3/4"M (7652)
- URREA Metal ball impact adapter 3/4"Fx1"M (7655B)
- GEARWRENCH 1" Drive 1" F x 3/4" M Impact Adapter (84297)
- Urrea Impact Socket Adapters