Shop All Impact Socket Adapters
Urrea
Metal ball impact adapter 1-1/2"Fx1"M
Mfr # 10004B
Zoro # G9829931
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- For Use With Dice And Accessories
- Output Drive Size 1-1/2" F x 1" M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 10004B
- Zoro # G9829931
- UPC # 660731901948
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Output Drive Size | 1-1/2" F x 1" M |
Details
SAE or Metric | SAE |
For Use With | Dice And Accessories |
Item | Impact Adapter |
Description
The URREA 10004B Metal ball impact adapter is a sturdy and durable tool. This adaptor is compatible with any 1/2" square drive air impact wrench or socket wrench that accepts 1/2" square drive accessories. It's spring-loaded pin drive and spring-loaded ball drive provide quick and easy installation and removal. The through-hole drive provides maximum accessibility when used in tight spaces, while the o-ring helps to prevent loosening of the device during use. The URREA 10004B Metal ball impact adapter is an essential piece of equipment for all your heavy duty jobs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx(R) Plain Torx(R) Key, T10 Tip Size, 2 in Long, 2 in Short (36303)
- PROTO Full Polish Combination Wrench 15 mm - 12 Point (J1215M-T500)
- MILWAUKEE TOOL 12 " 8/12 SAWZALL Blades (50 Pk) (48-01-6094)
- VEGA Mag Bit Holder x 6 (1150MH1AD)
- URREA Spring-loaded pin drive impact adaptor 1/4"F X 3/8"M (7648)
- URREA Spring-loaded pin drive impact adaptor 1/2"F X 3/4"M (7652)
- URREA Spring-loaded pin drive impact adaptor 3/8"F X 1/2"M (7650)
- URREA Spring-loaded pin drive impact adaptor 1/2"F X 3/8"M (7651)
- URREA Spring-loaded pin drive impact adapter 3/4"Fx1/2"M (7653)
- URREA Through-hole impact adapter 1"Fx1-1/2"M (15007)
- MILWAUKEE TOOL SHOCKWAVE Hex Drive Socket Adapter, 1/4 in Input Drive Size, 3/8 in Output Drive Size, Black Oxide (48-32-5031)
- Urrea Sockets & Ratchets