Shop All Grease and Oil Pump Accessories
Urrea
Mechanical Oil Control Gun
Mfr # 23631
Zoro # G9721422
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mechanics
- Overall Length 5.98
- Color Silver
- Includes Oil control gun
- Application Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 23631
- Zoro # G9721422
- UPC # 660731901597
- Country of Origin India
- Category Grease and Oil Pump Accessories
Dimensions
Overall Length | 5.98 |
Overall Width | 15.28 |
Details
Item | Oil control |
Type | Mechanics |
Color | Silver |
Includes | Oil control gun |
Application | Industrial duty |
Material of Construction | Aluminum |
Working Pressure | 1000 psi (70 BAR) |
Pattern Flow | 1 to 30 lpm |
Description
Accuracy +/- 1%. Repeatability: 0.30%. Maximum working pressure: 1000 psi (70 BAR). Resolution: 0.10 liters or quarts a gallon. High accuracy and flow dispenser control. Recommended use: oils with viscosity up to SAE grade 140, diesel, kerosene, engine coolant (RTU). Do not use with: oil, gasoline, or water based fluids, etc. Type: Mechanics. Flow: 1 to 30 LPM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Straight Oil Meter Swivel, 1000 PSI (90464)
- NSK NSK 695ZZ, 600 Series Single Row Deep Groove Ball Bearing (695ZZ)
- IKO Linear Bushing, Metric, #LME25UU (LME25UU)
- VALCOOL Cutting Oil, Amber, Pail, 5 gal., 9.4 pH (VP520P-005U)
- URREA Needle nozzle for grease pump (23602)
- URREA Suction pistol (23625)
- URREA Bucket grease pump 22lb. (23621)
- URREA Grease pump coupler (23601)
- WESTWARD Grease Coupler, Steel, 6000 PSI (45CT61)
- WESTWARD Grease Gun, Extension, 18 In. (21EM31)
- WESTWARD 4-Jaw Hydraulic Coupler w/Ball Check, PK5 (5NUE7)
- Urrea Grease and Oil Pump Accessories