Shop All Inspection & Retrieving Tool Kits
Urrea
Manual stethoscope 12" Mechanic'S
Mfr # 2342
Zoro # G0313154
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Stethoscope
- Material Aluminum
- Length (In.) 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 2342
- Zoro # G0313154
- UPC # 660731605693
- Country of Origin Taiwan, Province of China
- Category Inspection & Retrieving Tool Kits
Dimensions
Length (In.) | 12" |
Details
Item | Stethoscope |
Includes | Stethoscope |
Material | Aluminum |
Description
Helps to pin point specific noises coming from your cars engine. For diagnostic engine work and troubleshooting. ROD Legth: 304 mm / 12”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (1105613008)
- WIDIA Indexable Drilling Insert, 060203, Carbide (TCF060203BCV36)
- PERFORMANCE TOOL 12lb Sledge Hammer W/Fiberglas (M7115)
- MILWAUKEE TOOL 2" Diamond Max Hole Saw (49-56-5645)
- URREA Electronic Sthetoscope (2347)
- PARKER RESEARCH Parker Permanent Magnetic Yoke Kit (PM-50A)
- HHIP 6 Piece Tool Kit Caliper Micrometer Combination Square (4902-0009)
- WESTWARD Inspection Tool Kit, 8 Pc (4FPU5)
- SEE ALL INDUSTRIES Inspection Mirror, Deluxe, Square Shape (DUC-PLX1212F)
- MAG-MATE Magnetic/Mirror Tool Kit, 28 lb. Pull (MMK201)
- SEE ALL INDUSTRIES Inspection Mirror, Standard, 12" Mirror (SUC-12C)
- Urrea Inspection and Retrieving Tools