Shop All Magnetic Pickup Tools
Urrea
Magnetic pick-up tool flex head
Mfr # 2377
Zoro # G0300667
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11.42
- Width 4.33
- Extended Length 8” to 27-3/8”
- Application Industrial duty
- Includes Magnetic pick-up tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2377
- Zoro # G0300667
- UPC # 660731668988
- Country of Origin Taiwan, Province of China
- Category Magnetic Pickup Tools
Dimensions
Length | 11.42 |
Width | 4.33 |
Extended Length | 8” to 27-3/8” |
Details
Item | Pick-up tool |
Application | Industrial duty |
Includes | Magnetic pick-up tool |
Material | Aluminum |
Lifting Capacity | 7,9 lb |
Description
Magnetic pick-up tool flex head. 7.9lb lift capacity. 8” to 27-3/8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAME KING 40 lb Steel Empty LP Tank (YSN401)
- TEKTON 3/8 in. Drive SAE, 13 pcs, Electroless nickel (WCF95101)
- CURRENT TOOLS Cable Feeding Sheave for 2" Conduit (520FS)
- AMPCO SAFETY TOOLS 7 in High Leverage Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (P-36)
- URREA Magnetic 4 Claw (2378)
- URREA 3.5 lb Magnetic Pick Up Tool (2375)
- URREA 7.9 lb Magnetic Pick Up Tool (2376)
- GENERAL TOOLS Magnetic Pickup, Telescoping, 10 Lb (759398)
- ZORO SELECT Magnetic Clip, Steel, PK2 (7219)
- KLEIN TOOLS Magnetizer / Demagnetizer (MAG2)
- VESSEL MAG ENHANCER (Counter Display), PK25 (MGEP25-DSP)
- Urrea Magnetic Pickup Tools