Shop All Multi-Bit Screwdrivers
Urrea
Magnetic interchangeable bit screwdriver for 1/4 hex bits
Mfr # 9300MS
Zoro # G9797695
product price: $9.99
/ea
Sold in multiples of 6 for $59.94
$59.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7.87
- Handle Material Steel
- Includes Interchangeable bit screwdriver
- Nut Driver Handle Color Amber
- Primary Application Heavy duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 9300MS
- Zoro # G9797695
- UPC # 660731622294
- Country of Origin Mexico
- Category Multi-Bit Screwdrivers
Dimensions
Overall Length | 7.87 |
Details
Handle Material | Steel |
Includes | Interchangeable bit screwdriver |
Nut Driver Handle Color | Amber |
Item | Bit screwdriver |
Primary Application | Heavy duty |
Description
Bits not included. High strength transparent plastic handle. The indispensable complement for 1/4 "hexagonal tips. Opening size: 1/4". Exposed Length: 3-1/2". Total Length: 7-7/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 6 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91531-10)
- INDUSCO Marlin Spike, 24" (79900026)
- WESTWARD Magnetic Torpedo Level, 9 In, 3 Vials (4MRX1)
- KRAFT TOOL Unomixer, 16" x 2-1/2 (DC362)
- URREA 11 in 1 interchangeable bit cushion grip secrewdriver (9310CMS)
- URREA 1/4 Inch Revolver Type Screwdriver with Conventional bits 15 in 1 (9315MS)
- URREA 5 in 1 interchangeable cushion grip screwdriver 5/16” bits (9301CMS)
- URREA Revolver Type Screwdriver with spanner and tamper tips 15 in 1 (9315MT)
- URREA Screwdriver Magnetic 10 in 1 with 1/4” hex bits (9308)
- URREA 1/4" Pear Head Hex bit ratchet (4749T)
- PROTO Phillips, Slotted Bit 8 3/4 in, Drive Size: 1/4 in , Num. of pieces:4 (J9351)
- Urrea Screwdrivers and Nutdrivers