Shop All Magnetic Pickup Tools
Urrea
Magnetic 4 Claw
Mfr # 2378
Zoro # G0314177
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.7727"
- Width 28.35
- Application Industrial duty
- Includes Magnetic pick-up tool
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2378
- Zoro # G0314177
- UPC # 660731627268
- Country of Origin Taiwan, Province of China
- Category Magnetic Pickup Tools
Dimensions
Length | 1.7727" |
Width | 28.35 |
Details
Item | Pick-up tool |
Application | Industrial duty |
Includes | Magnetic pick-up tool |
Material | Aluminum |
Description
Ideal for lifting metallic or non-metallic objects in hard to reach places. 4 non-deformable tempered pincers. Flexible metal shaft with plastic protection. 17.6 oz magnetic lift capacity. 11 lb claws lift capacity. 4 tempered claws. Length: 27". Max magnet capacity weigth: 17.6 oz. Max claw weigth capacity: 11lb. Opening capacity: 1.18".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Cutting Tin Snips 10 In Lg (320G)
- SIOUX TOOLS 14IN COLLET COLLET (44440)
- LEICA Laser Tripod, 1/4-20, Alum, 2-1/4 to 5 ft (TRI100)
- SUPER TOOL Slitting Saw, 3" D, 1/4" W, 1" Arbor (60311)
- URREA 3.5 lb Magnetic Pick Up Tool (2375)
- URREA 7.9 lb Magnetic Pick Up Tool (2376)
- UNGER INDUSTRIAL 36 Nifty Pick Up Tool (92134)
- ULLMAN Flexible Spring Claw, 13-1/2 in. L, 10 lb. (NO. 17)
- GLOBAL EQUIPMENT Heavy Duty Magnetic Sweeper With Release Lever, 42"W (114036)
- WESTWARD Magnetic Pick-Up Tool, 6-1/2 in. L, Manual (45KH16)
- GENERAL TOOLS Magnetic Pickup, 5-1/2in L x 7/16in W (386)
- Urrea Magnetic Pickup Tools