Shop All Engineer, Drilling & Blacksmith Hammers
Urrea
Machined head fiberglass handle 32 Oz
Mfr # 1332FV
Zoro # G0277445
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Width 15.35
- Color Black
- Includes Hammer
- Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 1332FV
- Zoro # G0277445
- UPC # 660731603774
- Country of Origin Mexico
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Width | 15.35 |
Length | 15" |
Head length | 5-1/8" |
Face diameter | 1-5/8" |
Details
Item | Hammer |
Material | Steel |
Color | Black |
Includes | Hammer |
Description
Polished ball pein head hammer with fiberglass handle. Forged and tempered steel alloy head. Fiberglass handle with rubber grip to reduce vibrations. New handle design, with shock absorbent guard included. Description: Achined head fiberglass handle. Handle material: Fiberglass handle. Head weigth: 32 oz. Face diameter: 1-5/8”. Head length: 5-1/8”. Handle length: 15".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Mortising Bit, 1-1/4-Inch Diameter, 1/2-Inch Shank (801.818.11)
- KIPP Operating Handle Wo. Groove, W. Mushroom Knob, Size:4, D1=M20X1, 5, L=73, Form:B W Locknut, Stainless (K1502.124207)
- DE-STA-CO Neoprene Spindle, FlatTip, 750lb., M8 (307208-M)
- AVEN Tweezers, Pattern 7-Sa, w/Ergo Grips (18072-ER)
- URREA Machined head fiberglass handle 8 Oz (1308FV)
- URREA 1-1/4" Bodywork Hammer, two head wood handle for sheet straightening (1421)
- URREA Hammer, machined black head fluted handle 32Oz (1332E)
- URREA 1-1/2" Body Rep Hammer, one head wood handle for sheet straightening (1428)
- URREA Hammer, machined black head 40Oz (1340PN)
- URREA Machined head fiberglass handle 12Oz (1312FV)
- WESTWARD Sledge Hammer, 6 lb., 24 In, Rubber/Steel (24Z030)
- Urrea Hammers and Striking Tools