Shop All Tool Chests & Cabinets
Urrea
M-Series Top Chest/Cabinet, 7 Drawer, Red, Steel, 56 in W x 20-3/4 in D x 21-3/4 in H
Mfr # M56S7
Zoro # G9814775
product price: $1,744.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,744.99
Free 30-Day Returns
Key Features
- Number of Drawers 7
- Color Red
- Material Steel
- Includes Top chest with drawers
- Features 56 in, 7-drawer Mega-duty top chest cabinet, M-series in red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # M56S7
- Zoro # G9814775
- UPC # 660731692358
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 56 in |
Depth | 20-3/4 in |
Height | 21-3/4 in |
Details
Item | Top Chest/Cabinet |
Number of Drawers | 7 |
Color | Red |
Material | Steel |
Includes | Top chest with drawers |
Features | 56 in, 7-drawer Mega-duty top chest cabinet, M-series in red |
Series | M-Series |
Description
The URREA 56 in, 7-drawer Mega-duty top chest cabinet M-series is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This cabinet features heavy-duty handles, full-length aluminum drawer pulls, ball-bearing drawer glides, full extension gas struts and security tubular locking key. 16 gauge sheet steel for frame. 18 gauge sheet steel for drawers. 20-3/4" x 21-3/4" x 56". With 7 drawers: 1 of 18-1/2" x 20" x 4"; 2 of 18-1/2" x 20" x 2"; and 4 of 29-1/4" x 20" x 2". 100 lb loading capacity by drawer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 6,000 RPM, 1.5 hp (77A60P107)
- LENOX Band Saw Blade, 9 ft. 6-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792619)
- DYNAMIC Tools 1/4" Drive 10 Piece 12 Point, Std SAE Socket Set, 3/16" - 9/16" (D004007)
- BONDHUS 3 Piece Metric/SAE Fold-Up Torx?/Hex Key Set, 12533 (12533)
- URREA H-Series Roller Cabinet, 4 Drawer, Black, Steel, 27 in W x 31-1/2 in D x 18 in H (H27M4)
- URREA H-Series Roller Cabinet, 12 Drawer, Black, Steel, 27 in W x 40 in D x 18 in H (H41M12)
- URREA Roller Cabinet, 6 Drawer, Blue, Steel, 27 in W x 37 in D x 18 in H (X27M6A)
- URREA H-Series Top Chest/Cabinet, 6 Drawer, Black, Steel, 27 in W x 27 in D x 12 in H (H27S6)
- URREA HD-Series Roller Cabinet, 8 Drawer, Red, Steel, 35 in W x 36 in D x 18 in H (HD38M8)
- URREA H-Series Roller Cabinet, 6 Drawer, Black, Steel, 27 in W x 37 in D x 18 in H (H27M6)
- PROTO Velocity Top Chest, 7 Drawer, Red/Gray, Steel, 27 in W x 22-1/2 in D x 28 in H (JSTV2728CS07RG)
- Urrea Tool Chests & Cabinets