Shop All Hand Held Punches
Urrea
Long straight drift pin punch 1/2" X 5/16" X 8"
Mfr # 48-1/2 X 5/16
Zoro # G0278425
product price: $6.59
/ea
Sold in multiples of 6 for $39.54
$39.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Heavy duty
- Material Steel
- Number of Pieces 1
- Includes Straight pin punches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 48-1/2 X 5/16
- Zoro # G0278425
- UPC # 660731664836
- Country of Origin Mexico
- Category Hand Held Punches
Details
Item | Pin |
Application | Heavy duty |
Material | Steel |
Number of Pieces | 1 |
Includes | Straight pin punches |
Description
Drift pins are used to install or remove guide bushings, pins, and center guides. Their length is important and it depends on the job. Straight pins can also be used to align holes when assembling parts. Straight tip, ideal for installing or removing guide bushings when die-cutting. The tool’s butt end is designed to withstand strikes. Tapered tip, ideal for installing or removing pins and center guides in deep holes. Width: 1/2". Tip size: 5/16". Total length: 8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 9/16" x 4" x 6" SDS+ Hammer Bit (DW5442)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 19/64 (C18645)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC Let-D (50404)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 5.00mm (46469)
- URREA Punches and drift pins set of 7 pieces. (96A)
- URREA 1/4" Non-Sparking Long Drift Punch (UH96-1/4)
- URREA Punch, 1/4" Drift (96-1/4)
- URREA 5/16" Non-Sparking 50° Prick Punch (UH44-5/16)
- URREA Punches and drift pins set of 5 pieces. (99B)
- URREA Punch, 3/4" Drift (96-3/4)
- MAYHEW PRO 3/8 Hollow Punch (50505)
- Urrea Hand Held Punches