Shop All Hand Held Punches
Urrea
Long Straight Drift Pin 7/16X7/32X8
Mfr # 48-7/16 X 7/32
Zoro # G0308814
product price: $6.15
/ea
Sold in multiples of 6 for $36.90
$36.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Includes Straight pin punches
- Application Heavy duty
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 48-7/16 X 7/32
- Zoro # G0308814
- UPC # 660731664812
- Country of Origin Mexico
- Category Hand Held Punches
Details
Item | Pin |
Number of Pieces | 1 |
Includes | Straight pin punches |
Application | Heavy duty |
Material | Steel |
Description
Long straight drift pin. Drift pins are used to install or remove guide bushings, pins, and center guides. Their length is important and it depends on the job. Straight pins can also be used to align holes when assembling parts. Straight tip, ideal for installing or removing guide bushings when die-cutting. The tool’s butt end is designed to withstand strikes. Tapered tip, ideal for installing or removing pins and center guides in deep holes. Width: 7/16”. Tip size: 7/32”. Total length: 8”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Portable Tool Box, Aluminum, 49" W x 26" D x 28" H, Added Fork Pockets (APTS-2448-F)
- TOOLMATE Retractable Tool Tether, 42" L, 2-1/4" W (0KB6-3FAA2)
- BLU-MOL 4-1/2" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (572)
- DIABLO 1-1/4" Universal Fit Bi-Metal Oscillating Blades Nail-Embed Wood 3Pk (DOU125BW3)
- URREA 7/16" Non-Sparking Long Drift Punch (UH96-7/16)
- URREA Short tapered drift punch 3/8" (50-3/8)
- URREA Long straight drift pin punch 1/2" X 1/4" X 8" (48-1/2 X 1/4)
- URREA Long Straight Drift Pin 3/8X5/32X8 (48-3/8 X 5/32)
- URREA Brass tapered & straight drift punch set 3Pc (49904)
- URREA Long Straight Drift Pin 3/8X3/16X8 (48-3/8 X 3/16)
- MAYHEW PRO Hollow Punch, Round, Steel, 24mm x 1-1/4 In (50565)
- Urrea Hand Held Punches