Shop All Cutting Pliers
Urrea
Long nose side cut with spring plier 6-5/8"
Mfr # 226GR
Zoro # G9831602
product price: $20.75
/ea
Sold in multiples of 6 for $124.50
$124.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 6-5/8"
- Application Mega duty
- Includes Plier
- Max. Jaw Opening 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 226GR
- Zoro # G9831602
- UPC # 660731605310
- Country of Origin Mexico
- Category Cutting Pliers
Dimensions
Overall Length | 6-5/8" |
Details
Material | Steel |
Application | Mega duty |
Includes | Plier |
Max. Jaw Opening | 3/4" |
Handle Color | Red |
Plier Item | Plier |
Jaw thickness | 3/8" |
Description
Ergonomic design provides greater contact area, minimizing the effort required to use them while decreasing the fatigue felt from continuous use. Electrician or linemans pliers offer 46% greater strength and cutting force than conventional pliers. Ergonomic design with safe handles and striated jaws. Exceed ASME B107.500 standard. Total length: 6-5/8”. Jaw width: 2-1/4”. Jaw thickness: 3/8”. Maximum opening: 3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Super Combo Wrench, 12 pt., 11/16", Black (1222BSC)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (FR-4 4.5)
- J.W. WINCO GN798.2-KT-24-M6 Revolving Handle (798.2-KT-24-M6)
- MELIN TOOL CO Countersink, Cobalt, 1F, 60 deg., 3/16" dia. (HSP1-3/16-60)
- URREA Universal with side cut and curved jaws 8-17/32" (258G)
- URREA Electrician with side cut plier 8-17/32" (268G)
- URREA Diagonal flush cut thin jaw Plier 4-3/16" (28140)
- URREA Diagonal cut plier 4-3/16" (204G)
- URREA Diagonal cut plier 5-13/32" (205G)
- URREA Pliers, Round nose side cutting 6-1/4" (226GS)
- POWERWELD MIG Pliers (YS-50)
- Urrea Pliers