Shop All Cutting Pliers
Urrea
Long nose side cut plier 8-9/16"
Mfr # 2292GI
Zoro # G9797065
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 8-9/16"
- Application Industrial duty
- Includes Plier
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 2292GI
- Zoro # G9797065
- UPC # 660731694109
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Overall Length | 8-9/16" |
Details
Material | Steel |
Application | Industrial duty |
Includes | Plier |
Plier Item | Plier |
Handle Color | Black |
Max. Jaw Opening | 1-1/32" |
Jaw thickness | 7/16" |
Description
Double dipped handles provide extra comfort and reduces hand fatigue. Induction hardened cutting edge stays sharper longer. High carbon steel for superior performance. Exceed ASME B107.500 standard. Total length: 8-9/16”. Jaw width: 2-5/16”. Jaw thickness: 7-16". Maximum opening: 1-1/32”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #11 (41681)
- MAYHEW Knurled Pin Punch Kit, 6 pcs. (62075)
- STABILA Level Case, 48", 32", 24", 16", Torpedo (30015)
- PROSKIT Security Torx Screwdriver Set, 7pcs (902-097)
- URREA Flat, conical long nose, non cutting plier 6-5/8" (220G)
- URREA Pliers, Diagonal cut 7-3/4" (207GX)
- URREA Heavy duty 1000V universal sice cut plier 6-5/16" (180)
- URREA Diagonal cut plier 6-1/64" (206G)
- URREA Long nose side cut plier 6-5/8" (226G)
- URREA Diagonal cut plier 5-13/32" (205G)
- XCELITE 5 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (S475JSNN)
- Urrea Cutting Pliers