Shop All Cutting Pliers
Urrea
Long nose side cut plier 6-5/8"
Mfr # 226G
Zoro # G9839634
Sold in multiples of 6 for $98.94
$98.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 6-5/8"
- Application Mega duty
- Includes Plier
- Max. Jaw Opening 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # 226G
- Zoro # G9839634
- UPC # 660731605303
- Country of Origin Mexico
- Category Cutting Pliers
Dimensions
Overall Length | 6-5/8" |
Details
Material | Steel |
Application | Mega duty |
Includes | Plier |
Max. Jaw Opening | 3/4" |
Handle Color | Red |
Plier Item | Plier |
Jaw thickness | 3/8" |
Description
Ergonomic design provides greater contact area, minimizing the effort required to use them while decreasing the fatigue felt from continuous use. Electrician or linemans pliers offer 46% greater strength and cutting force than conventional pliers. Ergonomic design with safe handles and striated jaws. Exceed ASME B107.500 standard. Total length: 6-5/8”. Jaw width: 2-1/4”. Jaw thickness: 3/8”. Maximum opening: 3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3201X-5PK)
- REED PWR HACK SAW BLADES 24 1-14TP 04497 (Z2414)
- VAUGHAN 16OZ HAMMER-HICKORY (TC016)
- DRILL AMERICA 1/8" HSS Polished Jobber Length Drill Bit (DWDP1/8)
- URREA Flat, conical long nose, non cutting plier 6-5/8" (220G)
- URREA Heavy duty 1000V universal sice cut plier 6-5/16" (180)
- URREA Diagonal cut plier 4-3/16" (204G)
- URREA High leverage end cut plier 8-3/8" (273GHL)
- URREA Long nose side cut with spring plier 6-5/8" (226GR)
- URREA Electrician with side cut plier 8-17/32" (268G)
- KNIPEX High Leverage Angled Diagonal Cutter 10 (74 21 250)
- Urrea Pliers