Shop All Cutting Pliers
Urrea
Long nose side cut plier 6-3/4
Mfr # 226GI
Zoro # G9796760
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 6-3/4"
- Application Industrial duty
- Includes Plier
- Max. Jaw Opening 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 226GI
- Zoro # G9796760
- UPC # 660731694093
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Overall Length | 6-3/4" |
Details
Material | Steel |
Application | Industrial duty |
Includes | Plier |
Max. Jaw Opening | 3/4" |
Plier Item | Plier |
Handle Color | Black |
Jaw thickness | 13/32" |
Description
Double dipped handles provide extra comfort and reduces hand fatigue. Induction hardened cutting edge stays sharper longer. High carbon steel for superior performance. Exceed ASME B107.500 standard. Total length: 6-3/4”. Jaw width: 2”. Jaw thickness: 13/32”. Maximum opening: 3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 29PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1878 Black & Gold HSS 1/16-1/2x1/64 (C18125)
- WESTWARD Digging Pry Bar, 72 In (20C888)
- STAR ASIA Automatic Center Punch, 17100 (17100)
- ELESA Brass boss, threaded pass-through hole, VB.639/130 FP-5/8-11 (VB.639-FP (inch sizes))
- URREA Diagonal cut plier 5-13/32" (205G)
- URREA Heavy-duty diagonal cut plier 7-3/4" (207G)
- URREA Diagonal flush cut thin jaw Plier 4-3/16" (28140)
- URREA Pliers, Diagonal cut, with spring 6-1/64" (206GR)
- URREA Diagonal cut plier 4-3/16" (204G)
- URREA Electrician with side cut plier 8-17/32" (268G)
- KNIPEX 4 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 11 110)
- Urrea Cutting Pliers