Shop All Socket Extensions
Urrea
Long Hex Bit Socket 3/8" Dr, 1 Pieces
Mfr # 49906ML
Zoro # G9821093
product price: $3.79
/ea
Sold in multiples of 6 for $22.74
$22.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 1
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 49906ML
- Zoro # G9821093
- UPC # 660731672879
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 1 |
Item | Long Hex Bit Socket |
Material | Chrome Vanadium Steel |
Description
Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: 6 mm. Total length: 6”. Total bit length: 5-3/8”. Bit length exposed: 5”. Drive end outside diameter: 11/16”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 2pc Precision Steel Square Set (19274)
- PIG Pig Water-Repellent Oil-Absorbent Medium-Weight Mat Roll, 30"X150' (NPG26400)
- DRILL AMERICA #2 Carbon Steel Screw Extractor (DEWEZ2)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS3118)
- URREA Extension, 1/2"X36" (546436)
- URREA Extension quick release 3/8" X 10" (5263QR)
- URREA Extension, 3/4"X16" (5663)
- URREA Extension, 3/8"X12" (5262)
- URREA Extension, 3/8"X18" (5263)
- URREA Extension, 1"X16" (5863)
- WESTWARD Socket Extension Set 3/8" Dr, 3 in, 6 in, 10 in, 18 in L, 4 Pieces, Chrome (54PR06)
- Urrea Socket Extensions