Shop All Body Belts
Urrea
Lineman Belt, 2 D-Rings, Size 44
Mfr # USC01G
Zoro # G9744960
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of D-Rings 2
- Includes Padding Yes
- D-Ring Locations Hips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # USC01G
- Zoro # G9744960
- UPC # 660731666267
- Country of Origin Mexico
- Category Body Belts
Dimensions
Size | 44 |
Details
Item | Lineman Belt |
Number of D-Rings | 2 |
Includes Padding | Yes |
D-Ring Locations | Hips |
Description
Personal protective equipment band, which is girdled at the waist of the worker. 2 “D” rings that serve to hook the ends of the safety band; 4 banded compartments to carry tools. Neoprene band that offers greater resistance to tension. 4" nylon band for greater comfort. Size: 44. Total length: 3.9 ft. Total range: 3.1 ft / 3.6 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S, Gray/Red/Hi-Vis Yllw, PR (INDI-KC5-02-S)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, PR (SKC2FN-04-L)
- BRADY Pipe Marker, Blck, Refrigerant Suction, PK5, 7236-4-PK (7236-4-PK)
- ERGODYNE Economy Surveyors Vest, Lime, S/M (8249Z)
- URREA Lineman Belt, 2 D-Rings, Size 40 (USC01M)
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size L (123N/LBK)
- 5.11 Operator Belt, Black, Size 44 to 46 (59405)
- 3M DBI-SALA Body Belt, 2 D-Rings, Size L (1000024)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size S (124N/SBK)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size XL (1000165)
- 5.11 Trainer Belt, Charcoal, Nylon, XL (59409)
- Urrea Body Belts