Shop All Lanyards and Lifelines
Urrea
Line, 32.8 ft, White
Mfr # USLP1
Zoro # G9687655
product price: $76.89
/ea
Free Shipping & Returns
$76.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Length 32.8 ft
- Includes Life line
- Width 12.99
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # USLP1
- Zoro # G9687655
- UPC # 660731688115
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 32.8 ft |
Width | 12.99 |
Depth | 5.12 |
Details
Material | Nylon |
Includes | Life line |
Color | White |
Item | Line |
Application | Heavy duty |
Description
They are used in applications where the worker requires protection at all times when traveling long stretches. Length 33 ́. Diameter of rope 5/8”. Double action hooks. Tensile strength 5,000 lb. This product complies with ANSI: Z359.3. Total length: 363"/32.75 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Outdoor Post, Receiver/No Belt (302BA-RCV)
- BDG Mechanics Gloves, XL ( 10 ), Black (20-1-10605B-XL)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Orange, L, PR (N96783L)
- DUE NORTH Traction Device for Shoes L, PR (V3550270-L)
- URREA Absorbers, 6 ft., Yellow (USM1)
- HONEYWELL MILLER Vertical Lifeline, 30 ft., 310 lb. Weight Capacity (194R-2/30FTWH)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246518)
- TRACTEL Positioning Lanyard, 6 ft., White (CSP06C1*)
- HONEYWELL MILLER Shock Pack, 72 in, Orange (T6122-Z7/6FTAF)
- SAFEWAZE PRO 6' Tie-Back Energy Absorbing Lanyard: Adjustable Ring (FS455)
- 3M DBI-SALA Self Retracting Lifeline, 7 ft, 310 lb (3500283)
- Urrea Fall Protection