Shop All Lanyards and Lifelines
Urrea
Lifeline, 7.4830 ft, Black
Mfr # USLV9
Zoro # G9743831
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 7.4830 ft
- Depth 5.51
- Color Black
- Includes Harness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Urrea
- MFR # USLV9
- Zoro # G9743831
- UPC # 660731630527
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 7.4830 ft |
Depth | 5.51 |
Width | 27.56 |
Details
Material | Steel |
Item | Lifeline |
Color | Black |
Includes | Harness |
Weight Capacity | 308 lb |
Application | Heavy duty |
Description
Self-retracting. Designed to limit the free fall distance and deceleration, as well as the strength of detention. System against falling. The lifeline to be self-retracting helps the worker who is find in height have more freedom of movement. Maximum displacement of 23 ́ once activated. Length: 30 ft. Band: Steel band 3/16”. Capacity: 308 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Man Rated Hoist, Black, Enamel (7297)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (X5001X-ANSI)
- MSA SAFETY Tripod (10102002)
- MOON AMERICAN Rocker Lug, FNHxGHT Male, 1-1/2x3/4 (369-1520754)
- URREA Absorbers, 6 ft., Yellow (USM1)
- URREA Line, 32.8 ft, White (USLP1)
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Blue, Silver (3503883)
- HONEYWELL MILLER Positioning Lanyard, 20 ft., White (201RLS-2-Z7/20FTWH)
- GLOBAL INDUSTRIAL 6ftL Energy Absorbing Lanyard, Rebar Hook (761320)
- JACKSON SAFETY Dual Compact Self Retracting Life Line - 6 Ft - Aluminum Form Hook - Leading Edge (V845526006LE)
- PETZL Hook Lanyard, 5 m, Aluminum (L052AA03)
- Urrea Lanyards and Lifelines