Shop All Lanyards and Lifelines
Urrea
Lifeline, 5.717 ft, Black
Mfr # USLV2
Zoro # G9687454
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Weight Capacity 308 lb
- Includes Life line
- Length 5.717 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # USLV2
- Zoro # G9687454
- UPC # 660731630503
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Length | 5.717 ft |
Width | 19.69 |
Depth | 4.72 |
Details
Material | Steel |
Color | Black |
Weight Capacity | 308 lb |
Includes | Life line |
Item | Lifeline |
Application | Heavy duty |
Description
Self-retracting. Designed to limit the free fall distance and deceleration, as well as the strength of detention. System against falling. The lifeline to be self-retracting helps the worker who is find in height have more freedom of movement. Maximum displacement of 23 ́ once activated. Length: 7 ft. Band: Dyneema band 1”. Capacity: 308 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Diamond-Plate Commercial" Step Mat - 10" x 36" - 6pack (10-104-014P)
- GEMTOR Choker, Anchor Tie Off, 3 ft. (AS-2-3)
- DANNER Size 16 Men's 8 in Work Boot Alloy Work Boot, Black (17311-16D)
- ZORO SELECT Safety Stencil, Flammable, PVC Plastic (1F127)
- URREA Line, 32.8 ft, White (USLP1)
- URREA Absorbers, 6 ft., Yellow (USM1)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (980WLS-Z7/6FTGN)
- HONEYWELL NORTH Miller Manyard ll ShockAbsorbing Lanyards, 6Ft, 216MZ76FTGN (216M-Z7/6FTGN)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706SB3)
- GEMTOR 100 ft.L Self Retracting Lifeline (SL2-100S)
- CONDOR Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue (45J283)
- Urrea Fall Protection