Shop All Hand Drum Pumps
Urrea
Lever action bucket pump
Mfr # 23624
Zoro # G9721824
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Extractor pump
- Color Black
- Material Steel
- Width 14.17
- Application Industrial duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 23624
- Zoro # G9721824
- UPC # 660731694154
- Country of Origin India
- Category Hand Drum Pumps
Dimensions
Width | 14.17 |
Length | 11.02 |
Details
Includes | Extractor pump |
Color | Black |
Material | Steel |
Application | Industrial duty |
For Use With | oz medium and high viscosity. Bucket capacity: 4.23 gal. Delivers: 4.5 oz/stroke |
Item | Oil extractor |
Delivers | 4.5 oz/stroke |
Description
Viscosity adjustment crank. 48” PVC hose. Pump body made of aluminum and coated with corrosion resistant zinc. For oils of low, medium and high viscosity. Bucket capacity: 4.23 gal. Delivers: 4.5 oz/stroke.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 12 GPM (PD05R-AAS-STT-B)
- LITTLE GIANT NK-2 Permanently Lubricated Multi-Purpose Pump (527003)
- ARO AirOprDphrmPmp, NPTF, TPV/PP, 1/4in, 37.6gpm (66607A-3EB-A)
- DAYTON Straight Centrifugal High Head Pump, 1 HP (55JJ73)
- URREA Barrel Pump, Plastic Lever (2363W)
- URREA Barrel Pump, Oil Rotary (2363R)
- URREA Vertical lift pump for chemicals (2363VQ)
- URREA Barrel Pump, Chemical Rotary (2363RQ)
- VESTIL Steel Piston Pail Pump, 1" Bung (PAIL-PST)
- GROZ Safety Pump, Steel, 15-55 gal. Drums (44134)
- ZEELINE National-Spencer | Zee Line Lever-Action Drum Pump 375 for Water-Based Fluids (375)
- Urrea Hand Drum Pumps