Shop All Hand Drum Pumps
Urrea
Lever action barrel pump
Mfr # 2363
Zoro # G9721580
product price: $75.35
/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Oil control gun
- Material Steel
- Application Industrial duty
- Length 18.35
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # 2363
- Zoro # G9721580
- UPC # 660731660203
- Country of Origin Taiwan, Province of China
- Category Hand Drum Pumps
Dimensions
Length | 18.35 |
Width | 5.43 |
Details
Includes | Oil control gun |
Material | Steel |
Application | Industrial duty |
Color | Silver |
For Use With | For drums or barrels |
Item | Pump |
Delivers | 13 oz/stroke. |
Description
Hand-operated pump. Made of steel alloy, for greater strength and durability. Efficiently pumps under any type of weather. For lever action barrel pump. Delivers: 13 oz/stroke.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, 3 HP, 230/460V, 11.6/5.8 Amp (4JMW5)
- DAYTON Bronze/Brass 1 HP Centrifugal Pump 208-230/460V (2ZWT1)
- TACO Circulating Pump, 1/8, 115V, Flange Connection (009-BF5-J)
- PARTS20 Repair Kit Ace 10S (FPPKS100-P2)
- URREA Vertical lift pump for chemicals (2363VQ)
- URREA Barrel Pump, Oil Rotary (2363R)
- URREA Lever action bucket pump (23624)
- URREA Barrel Pump, Chemical Rotary (2363RQ)
- URREA Barrel Pump, Plastic Lever (2363W)
- DOSATRON Dosatron Dosa-Lock Injector Lockout Device (DOSA-LOCK)
- ACTION PUMP Food/Chemical Piston Pump, Blue Handles (EZ-55B)
- Urrea Hand Drum Pumps