Shop All Lanyards and Lifelines
Urrea
Lanyard, 70.8", Red
Mfr # USBL2
Zoro # G9712079
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nylon
- Width 11.021/2"
- Length 70.8"
- Depth 2.76
- Includes Adjustable lanyard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Urrea
- MFR # USBL2
- Zoro # G9712079
- UPC # 660731688085
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Width | 11.021/2" |
Length | 70.8" |
Depth | 2.76 |
Details
Material | Nylon |
Item | Lanyard |
Includes | Adjustable lanyard |
Color | Red |
Application | Heavy duty |
Description
This is not an anti-fall element, its use as such it is the responsibility of the user. Reinforced seams. Diameter of cord 1/2”. Double action hooks. Tensile strength 6,000 lb. This product complies with ANSI Z359.1 1992.A10.14.1991. No fall protection equipment included. Total length: 70". Width: 1/2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Climbing Industrial Hard Hat, Vented (20921)
- HAWS Strainer Assembly (6466)
- LYLE Stop Restriction Sign, 24" W, 24" H, English, Recycled Aluminum, Red (T1-6236-HI_24x24)
- ZORO SELECT Car Stop, Rubber, 4 in H, 4 ft L, 6 in W, Black/Yellow (GNRS1410YB)
- URREA Absorbers, 6 ft., Yellow (USM1)
- URREA Line, 32.8 ft, White (USLP1)
- WERNER R430006-R 6ft Bantam Web Self-Retracting (R430006-R)
- MSA SAFETY Vertical Ladder Lifeline Kit (30915-00)
- 3M DBI-SALA Self Retracting Lifeline, 11 ft, 420 lb (3100596)
- SUPER ANCHOR SAFETY 36"x2" Heavy Duty Tie Off Strap Yellow Nylon w/Forged Large D-ring & Small D-Ring (6031-D)
- SAFE KEEPER 6ft Max, 310 lbs Weight Capacity, Black (ELE06-SK)
- Urrea Fall Protection